Zoro Homepage

3/4 PVDF FLG SWING CHECK VALVE TEF

  • Mfr # 1203007

  • Zoro # G513788089


product price: $1,636.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4in
Connection Type
Flanged
Connection
FLANGED
Body Material
PVDF,PTFE
Standards
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203007
Zoro #
G513788089
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3/4in

Details

Connection Type
Flanged
Connection
FLANGED
Body Material
PVDF,PTFE
Standards
ANSI 150
Seat Material
Teflon
Seal Material
Teflon
Type
LEVER HANDLE
Max. Pressure
150 PSI

Description

3/4 PVDF FLG SWING CHK VLV TEF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.