Shop HOKE
See all product information
Create Account
CVH Series Check Valves - 1/4in FNPT x 1/4in FNPT, 0-6000 PSI, -20 Deg. To 400 Deg. F
Mfr # CVHF4Y21S
Zoro # G916507232
product price:Â $380.99
/ea
Free Shipping & Returns
Key Features
Cracking Pressure
1.0 psig (0.07 bar)
Temp. Range
-20° to +400° ºF / -29° to +204° ºC
Pipe Size (Fittings)
1/4/4mm
Length
2.43 in
Inside Dia. (In.)
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVHF4Y21S
- Zoro #
- G916507232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size (Fittings)
- 1/4/4mm
- Length
- 2.43 in
- Inside Dia. (In.)
- 0.19 in
Details
- Cracking Pressure
- 1.0 psig (0.07 bar)
- Item
- Female NPT, (Fractional)
- Temp. Range
- -20° to +400° ºF / -29° to +204° ºC
- Material
- 316 Stainless Steel
- Seal Material
- Viton
Description
CVH high flow, extended service check valvces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.