Zoro Homepage

4'' PP SWING CHECK VALVE EPDM

  • Mfr # 1202040

  • Zoro # G613788033


product price: $2,928.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4in
Connection Type
Flanged
Connection
THREADED
Body Material
PP,EPDM
Standards
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202040
Zoro #
G613788033
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
4in

Details

Connection Type
Flanged
Connection
THREADED
Body Material
PP,EPDM
Standards
ANSI 150
Seat Material
EPDM
Seal Material
EPDM
Type
LEVER HANDLE
Max. Pressure
150 PSI

Description

4'' PP SWING CHECK VLV EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.