Zoro Homepage

6 PVDF FLG SWING CHECK VALVE TEF

  • Mfr # 1203060

  • Zoro # G913788078


product price: $22,295.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6in
Connection Type
Flanged
Body Material
PVDF,PTFE
Seat Material
Teflon
Standards
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203060
Zoro #
G913788078
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
6in

Details

Connection Type
Flanged
Body Material
PVDF,PTFE
Seat Material
Teflon
Standards
ANSI 150
Seal Material
Teflon

Description

6 PVDF FLG SWING CHK VLV TEF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.