Zoro Homepage

8" Flanged PVC Swing Check Valve

  • Mfr # 1201080

  • Zoro # G6162278


product price: $2,642.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Pipe Size
8in
Connection Type
Flanged
Connection
THREADED
Body Material
PVC
Item - Check Valves
Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201080
Zoro #
G6162278
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
8in
Overall Height
13 7/64 in
Width
13-1/2"
Pipe or Tube Size - Check Valves
8 in
Size
8"
Length
19 11/16 in
Overall Length
19.69 in
Pipe or Tube Size
8 in
Connection Size - Side 1
8 in
Connection Size - Side 2
8 in
Nominal Valve Size
8 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 70 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.