6100 Series Ball Check Valves - 1/4in MNPT x 1/4in MNPT, 3000 PSI, -40 Deg. To 200 Deg.F
- Mfr # 6113M4B
- Zoro # G316507214
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
Material
Brass
Length
2-3/8 in / 60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6113M4B
- Zoro #
- G316507214
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
- Material
- Brass
- Item
- 6100 Series Ball Check Valves
Dimensions
- Length
- 2-3/8 in / 60 mm
Description
The HOKE 6113M4B 6100 Series ball check valve is a one-way valve that uses a free-moving ball to allow flow in one direction and limit reverse flow when pressure changes. It is used in liquid handling systems, pumps, and process lines for backflow control applications. The manufacturer also notes use in applications involving reverse-flow control for solenoids, regulators, and pumps, pressure-control applications in hydraulic cylinders, low-pressure inline relief, and venting to purge a system.
Key Features:
- Connection Size: 1/4 in MNPT x 1/4 in MNPT
- Pressure Rating: 3000 PSI
- Series: 6100 Series ball check valve
- Material: Brass
- Length: 2-3/8 in / 60 mm
- Temperature Range: Buna N: -40 to +200 F (-40 to +93 C); Viton: -20 to +350 F (-29 to +177 C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.