Shop ASAHI

Electric 2-Way Ball Valve, 1", PVC

  • Mfr # 2901010
  • Zoro # G6161027

product price: 
$
1,319.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Seat Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2901010
Zoro #
G6161027
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"
Overall Length
6.37 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Wire Rope Length
6.37 in
Length
6.37 in

Details

Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Seat Material
PTFE
Ball Valve Product Group
Actuated
Ball Material
PVC
Standards
CE, RoHS Compliant, UL 508
Temp. Range
32 Degrees to 120 Degrees F
Stem Material
PVC
Port
Full
Mount
Direct
Ball Valve Basic Body Material
Plastic
Stem Type
1-Piece Stem
Max. Pressure
230 psi CWP
Number of Bolt Holes
0
Voltage
120V AC
Item
Electrically Actuated Two-Way Ball Valve
Body Seal Material
EPDM
Valve Structure
3-Piece
Connection Type
Socket
Seal Material
EPDM
Special Features
Actuator Compatible
Connection Type - Side 2
Socket
Operating Temperature - Minimum
32 Degrees F
Valve Construction
Three-Piece
Maximum Pressure - Combustible Gas
Not Rated
Actuator Maximum Torque
300 in-lb
Maximum Current
0.8 A
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
120 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Electrical Entry
1/2 in NPT Conduit
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Actuator Series
94
Maximum Pressure - Operating
230 psi
Ball Port Style
Full Port
Actuator Motor Type
Reversing
3-A Standard Compliance
Not Rated
Actuator Enclosure Material
Nylon
NEMA Enclosure Rating
4X
Connection Type - Side 1
Socket
Valve Ways
2-Way
For Media
Water
Actuator Cycle Time - 90 Degrees
5 sec
Actuator Ambient Temperature - Maximum
150 Degrees F
Actuator Operation
90 Degrees
Valve Series
Type 21

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Type - Side 1 Socket, Body Material PVC, Connection Type - Side 2 Socket, Valve Ways 2-Way

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.