Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A110X1X05F0
- Zoro # G224161904
product price:Â
$
993.99
/ea
Free Shipping & Returns
Key Features
Return Action
Spring Return
Auxiliary Contact Form
2 SPDT
Compatible Valve Action
Normally Open
Control Signal
On/Off
Overall Depth
133 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A110X1X05F0
- Zoro #
- G224161904
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Return Action
- Spring Return
- Auxiliary Contact Form
- 2 SPDT
- Compatible Valve Action
- Normally Open
- Control Signal
- On/Off
- Operating Temperature - Minimum
- -40 Degrees F
- Cycle Time
- 60 sec
- Product Type
- Electro-Hydraulic Valve Actuator
- Power Consumption
- 240 VA
- Mounting Style
- Direct Mount
- Torque
- 12 in-lb
- Operating Temperature - Maximum
- 151 Degrees F
- Frequency
- 50/60 Hz
- Number of Auxiliary Switches
- 2
- NEMA Rating
- 4
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Compatible Brand
- ASCO
- Compatible Manufacturer Model Number
- Series 8158
- Housing Material
- Aluminum
- Compatible Series
- Series 158/159
- Application
- Heating
- Includes
- Damper Shaft with Arm, Fast Opening Time
- Voltage
- 110V AC, 120V AC
Dimensions
- Overall Depth
- 133 mm
- Overall Height
- 220 mm
- Overall Width
- 100 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 2 SPDT, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.