Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A211X1X13F0
- Zoro # G424161957
product price:Â
$
1,354.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
ASCO
Product Type
Electro-Hydraulic Valve Actuator
Number of Auxiliary Switches
0
Mounting Style
Direct Mount
Overall Width
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A211X1X13F0
- Zoro #
- G424161957
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Compatible Brand
- ASCO
- Product Type
- Electro-Hydraulic Valve Actuator
- Number of Auxiliary Switches
- 0
- Mounting Style
- Direct Mount
- Torque
- 12 in-lb
- Frequency
- 50/60 Hz
- Housing Material
- Aluminum
- NEMA Rating
- 4
- Compatible Series
- Series 158/159
- Compatible Valve Action
- Normally Open
- Power Consumption
- 240 VA
- Includes
- Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch
- Operating Temperature - Maximum
- 151 Degrees F
- Control Signal
- High/Low/Off
- Cycle Time
- 60 sec
- Return Action
- Spring Return
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Voltage
- 110V AC, 120V AC
- Application
- Heating
- Compatible Manufacturer Model Number
- Series 8158
- Operating Temperature - Minimum
- -40 Degrees F
- Auxiliary Contact Form
- 1 SPDT
Dimensions
- Overall Width
- 100 mm
- Overall Height
- 220 mm
- Overall Depth
- 133 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal High/Low/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.