Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A111X1X03F0
- Zoro # G424161940
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Torque
12 in-lb
Application
Heating
Overall Height
220 mm
Number of Auxiliary Switches
0
Overall Width
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A111X1X03F0
- Zoro #
- G424161940
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Torque
- 12 in-lb
- Application
- Heating
- Number of Auxiliary Switches
- 0
- Includes
- Damper Shaft with Arm, Proof of Closure Switch
- Compatible Valve Action
- Normally Open
- Product Type
- Electro-Hydraulic Valve Actuator
- Voltage
- 110V AC, 120V AC
- Operating Temperature - Minimum
- -40 Degrees F
- Housing Material
- Aluminum
- Compatible Brand
- ASCO
- Frequency
- 50/60 Hz
- NEMA Rating
- 4
- Cycle Time
- 60 sec
- Power Consumption
- 240 VA
- Control Signal
- On/Off
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Compatible Manufacturer Model Number
- Series 8158
- Return Action
- Spring Return
- Operating Temperature - Maximum
- 151 Degrees F
- Compatible Series
- Series 158/159
- Mounting Style
- Direct Mount
Dimensions
- Overall Height
- 220 mm
- Overall Width
- 100 mm
- Overall Depth
- 133 mm
Description
Valve Actuator, Application Heating, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Proof of Closure Switch, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 0, Operating Temperature - Maximum 151 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.