Shop ASCO

Electric Valve Actuators

  • Mfr # P159A211X1X11F0
  • Zoro # G224161812

product price: 
$
1,285.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Model Number
Series 8158
Compatible Brand
ASCO
Mounting Style
Direct Mount
Auxiliary Contact Form
1 SPDT
Overall Width
100 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P159A211X1X11F0
Zoro #
G224161812
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
100 mm
Overall Height
220 mm
Overall Depth
133 mm

Details

Item
Valve Actuator
Compatible Manufacturer Model Number
Series 8158
Compatible Brand
ASCO
Mounting Style
Direct Mount
Auxiliary Contact Form
1 SPDT
Voltage
110V AC, 120V AC
Cycle Time
60 sec
Application
Heating
Operating Temperature - Minimum
-40 Degrees F
Housing Material
Aluminum
NEMA Rating
4
Frequency
50/60 Hz
Control Signal
High/Low/Off
Includes
Damper Shaft with Arm, Fast Opening Time
Power Consumption
240 VA
Torque
12 in-lb
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
Compatible Series
Series 158/159
Return Action
Spring Return
Number of Auxiliary Switches
0
Operating Temperature - Maximum
151 Degrees F
Compatible Valve Action
Normally Open
Product Type
Electro-Hydraulic Valve Actuator

Description

Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal High/Low/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Includes Electrical Leads Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.