Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A111X1X11F0
- Zoro # G424161759
product price:Â
$
975.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
240 VA
Overall Depth
133 mm
Application
Heating
Product Type
Electro-Hydraulic Valve Actuator
Control Signal
On/Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A111X1X11F0
- Zoro #
- G424161759
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Power Consumption
- 240 VA
- Application
- Heating
- Product Type
- Electro-Hydraulic Valve Actuator
- Control Signal
- On/Off
- Mounting Style
- Direct Mount
- NEMA Rating
- 4
- Compatible Brand
- ASCO
- Voltage
- 110V AC, 120V AC
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Cycle Time
- 60 sec
- Compatible Series
- Series 158/159
- Frequency
- 50/60 Hz
- Torque
- 12 in-lb
- Includes
- Damper Shaft with Arm, Fast Opening Time
- Compatible Manufacturer Model Number
- Series 8158
- Return Action
- Spring Return
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 151 Degrees F
- Housing Material
- Aluminum
- Number of Auxiliary Switches
- 0
- Compatible Valve Action
- Normally Open
Dimensions
- Overall Depth
- 133 mm
- Overall Height
- 220 mm
- Overall Width
- 100 mm
Description
Valve Actuator, Application Heating, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 0, Operating Temperature - Maximum 151 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.