Electric Valve Actuators

  • Mfr # P159A121X1X11F0
  • Zoro # G424161841
product price: 
$
657.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
151 Degrees F
Application
Heating
Compatible Series
Series 158/159
Power Consumption
240 VA
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P159A121X1X11F0
Zoro #
G424161841
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
100 mm
Overall Depth
133 mm
Overall Height
220 mm

Details

Item
Valve Actuator
Operating Temperature - Maximum
151 Degrees F
Application
Heating
Compatible Series
Series 158/159
Power Consumption
240 VA
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
Return Action
Spring Return
Includes
Damper Shaft with Arm, Fast Opening Time
Compatible Valve Action
Normally Open
Control Signal
On/Off
Cycle Time
60 sec
Product Type
Electro-Hydraulic Valve Actuator
NEMA Rating
1
Auxiliary Contact Form
1 SPDT
Frequency
50/60 Hz
Compatible Manufacturer Model Number
Series 8158
Number of Auxiliary Switches
0
Housing Material
Aluminum
Compatible Brand
ASCO
Mounting Style
Direct Mount
Operating Temperature - Minimum
-40 Degrees F
Voltage
110V AC, 120V AC
Torque
12 in-lb

Description

Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Includes Electrical Leads Not Applicable

Ratings & reviews