Electric Valve Actuators
- Mfr # P159A111X1X12F0
- Zoro # G124161844
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Key Features
Compatible Valve Action
Normally Open
NEMA Rating
4
Control Signal
On/Off
Frequency
50/60 Hz
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A111X1X12F0
- Zoro #
- G124161844
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Compatible Valve Action
- Normally Open
- NEMA Rating
- 4
- Control Signal
- On/Off
- Frequency
- 50/60 Hz
- Operating Temperature - Minimum
- -40 Degrees F
- Housing Material
- Aluminum
- Compatible Manufacturer Model Number
- Series 8158
- Operating Temperature - Maximum
- 151 Degrees F
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Torque
- 12 in-lb
- Power Consumption
- 240 VA
- Product Type
- Electro-Hydraulic Valve Actuator
- Mounting Style
- Direct Mount
- Voltage
- 110V AC, 120V AC
- Return Action
- Spring Return
- Cycle Time
- 60 sec
- Number of Auxiliary Switches
- 1
- Application
- Heating
- Includes
- Damper Shaft with Arm, Fast Opening Time
- Auxiliary Contact Form
- 1 SPDT
- Compatible Series
- Series 158/159
- Compatible Brand
- ASCO
Dimensions
- Overall Width
- 100 mm
- Overall Depth
- 133 mm
- Overall Height
- 220 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.