Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A110X1X12F0
- Zoro # G624162143
product price:Â
$
1,024.99
/ea
Free Shipping & Returns
Key Features
Application
Heating
Frequency
50/60 Hz
Compatible Manufacturer Model Number
Series 8158
Includes
Damper Shaft with Arm
NEMA Rating
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A110X1X12F0
- Zoro #
- G624162143
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Application
- Heating
- Frequency
- 50/60 Hz
- Compatible Manufacturer Model Number
- Series 8158
- Includes
- Damper Shaft with Arm
- NEMA Rating
- 4
- Housing Material
- Aluminum
- Operating Temperature - Minimum
- -40 Degrees F
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Mounting Style
- Direct Mount
- Control Signal
- On/Off
- Auxiliary Contact Form
- 1 SPDT
- Compatible Valve Action
- Normally Open
- Compatible Brand
- ASCO
- Power Consumption
- 240 VA
- Voltage
- 110V AC, 120V AC
- Compatible Series
- Series 158/159
- Cycle Time
- 60 sec
- Number of Auxiliary Switches
- 1
- Return Action
- Spring Return
- Product Type
- Electro-Hydraulic Valve Actuator
- Operating Temperature - Maximum
- 151 Degrees F
- Torque
- 12 in-lb
Dimensions
- Overall Height
- 220 mm
- Overall Depth
- 133 mm
- Overall Width
- 100 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 1, Operating Temperature - Maximum 151 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.