Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A111X1X14F0
- Zoro # G124161837
product price:Â
$
1,133.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-40 Degrees F
NEMA Rating
4
Product Type
Electro-Hydraulic Valve Actuator
Number of Auxiliary Switches
1
Torque
12 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A111X1X14F0
- Zoro #
- G124161837
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Operating Temperature - Minimum
- -40 Degrees F
- NEMA Rating
- 4
- Product Type
- Electro-Hydraulic Valve Actuator
- Number of Auxiliary Switches
- 1
- Torque
- 12 in-lb
- Voltage
- 110V AC, 120V AC
- Return Action
- Spring Return
- Application
- Heating
- Auxiliary Contact Form
- 1 SPDT
- Compatible Brand
- ASCO
- Compatible Series
- Series 158/159
- Compatible Valve Action
- Normally Open
- Control Signal
- On/Off
- Mounting Style
- Direct Mount
- Compatible Manufacturer Model Number
- Series 8158
- Operating Temperature - Maximum
- 151 Degrees F
- Includes
- Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch
- Frequency
- 50/60 Hz
- Housing Material
- Aluminum
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Power Consumption
- 240 VA
- Cycle Time
- 60 sec
Dimensions
- Overall Height
- 220 mm
- Overall Depth
- 133 mm
- Overall Width
- 100 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.