Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A111X1X04F0
- Zoro # G124161806
product price:Â
$
1,011.99
/ea
Free Shipping & Returns
Key Features
Compatible Valve Action
Normally Open
Compatible Brand
ASCO
Power Consumption
240 VA
Auxiliary Contact Form
1 SPDT
Return Action
Spring Return
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A111X1X04F0
- Zoro #
- G124161806
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Compatible Valve Action
- Normally Open
- Compatible Brand
- ASCO
- Power Consumption
- 240 VA
- Auxiliary Contact Form
- 1 SPDT
- Return Action
- Spring Return
- NEMA Rating
- 4
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Product Type
- Electro-Hydraulic Valve Actuator
- Mounting Style
- Direct Mount
- Operating Temperature - Minimum
- -40 Degrees F
- Control Signal
- On/Off
- Operating Temperature - Maximum
- 151 Degrees F
- Number of Auxiliary Switches
- 1
- Compatible Manufacturer Model Number
- Series 8158
- Frequency
- 50/60 Hz
- Compatible Series
- Series 158/159
- Torque
- 12 in-lb
- Application
- Heating
- Includes
- Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch
- Voltage
- 110V AC, 120V AC
- Housing Material
- Aluminum
- Cycle Time
- 60 sec
Dimensions
- Overall Depth
- 133 mm
- Overall Height
- 220 mm
- Overall Width
- 100 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.