Shop ASCO

Electric Valve Actuators

  • Mfr # P159A120X1X04F0
  • Zoro # G624161849

product price: 
$
658.99
/ea
Free Shipping & Returns

Key Features

Cycle Time
60 sec
Operating Temperature - Maximum
151 Degrees F
Overall Width
100 mm
Frequency
50/60 Hz
Torque
12 in-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P159A120X1X04F0
Zoro #
G624161849
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
100 mm
Overall Height
220 mm
Overall Depth
133 mm

Details

Item
Valve Actuator
Cycle Time
60 sec
Operating Temperature - Maximum
151 Degrees F
Frequency
50/60 Hz
Torque
12 in-lb
Application
Heating
Operating Temperature - Minimum
-40 Degrees F
Voltage
110V AC, 120V AC
Housing Material
Aluminum
Compatible Valve Action
Normally Open
Control Signal
On/Off
Mounting Style
Direct Mount
Power Consumption
240 VA
Auxiliary Contact Form
1 SPDT
Return Action
Spring Return
Product Type
Electro-Hydraulic Valve Actuator
Includes
Damper Shaft with Arm, Proof of Closure Switch
Number of Auxiliary Switches
1
Compatible Manufacturer Model Number
Series 8158
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
NEMA Rating
1
Compatible Brand
ASCO
Compatible Series
Series 158/159

Description

Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Proof of Closure Switch, Includes Electrical Leads Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.