Shop ASCO

Electric Valve Actuators

  • Mfr # P159A121X1X23F0
  • Zoro # G624162105

product price: 
$
695.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Model Number
Series 8158
Voltage
110V AC, 120V AC
Cycle Time
60 sec
Housing Material
Aluminum
Operating Temperature - Maximum
151 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P159A121X1X23F0
Zoro #
G624162105
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
133 mm
Overall Height
220 mm
Overall Width
100 mm

Details

Item
Valve Actuator
Compatible Manufacturer Model Number
Series 8158
Voltage
110V AC, 120V AC
Cycle Time
60 sec
Housing Material
Aluminum
Operating Temperature - Maximum
151 Degrees F
NEMA Rating
1
Control Signal
On/Off
Auxiliary Contact Form
1 SPDT
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
Torque
12 in-lb
Compatible Series
Series 158/159
Operating Temperature - Minimum
-40 Degrees F
Compatible Valve Action
Normally Open
Compatible Brand
ASCO
Product Type
Electro-Hydraulic Valve Actuator
Return Action
Spring Return
Application
Heating
Includes
Damper Shaft, Fast Opening Time, Proof of Closure Switch
Mounting Style
Direct Mount
Number of Auxiliary Switches
0
Power Consumption
240 VA
Frequency
50/60 Hz

Description

Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft, Fast Opening Time, Proof of Closure Switch, Includes Electrical Leads Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.