Shop ASCO

Electric Valve Actuators

  • Mfr # P159A210X1X03F0
  • Zoro # G524161772

product price: 
$
1,198.99
/ea
Free Shipping & Returns

Key Features

Cycle Time
60 sec
Compatible Manufacturer Model Number
Series 8158
Auxiliary Contact Form
1 SPDT
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
Number of Auxiliary Switches
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P159A210X1X03F0
Zoro #
G524161772
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
100 mm
Overall Depth
133 mm
Overall Height
220 mm

Details

Item
Valve Actuator
Cycle Time
60 sec
Compatible Manufacturer Model Number
Series 8158
Auxiliary Contact Form
1 SPDT
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
Number of Auxiliary Switches
0
Includes
Damper Shaft with Arm, Proof of Closure Switch
Operating Temperature - Minimum
-40 Degrees F
Return Action
Spring Return
Housing Material
Aluminum
Compatible Brand
ASCO
Compatible Valve Action
Normally Open
Mounting Style
Direct Mount
Compatible Series
Series 158/159
Operating Temperature - Maximum
151 Degrees F
Product Type
Electro-Hydraulic Valve Actuator
Control Signal
High/Low/Off
Torque
12 in-lb
NEMA Rating
4
Frequency
50/60 Hz
Power Consumption
240 VA
Application
Heating
Voltage
110V AC, 120V AC

Description

Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal High/Low/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Proof of Closure Switch, Includes Electrical Leads Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.