Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A311X1X03F0
- Zoro # G224162024
product price:Â
$
1,701.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1 SPDT
Power Consumption
240 VA
Overall Width
100 mm
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
Compatible Brand
ASCO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A311X1X03F0
- Zoro #
- G224162024
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Auxiliary Contact Form
- 1 SPDT
- Power Consumption
- 240 VA
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Compatible Brand
- ASCO
- Return Action
- Spring Return
- Compatible Manufacturer Model Number
- Series 8158
- Voltage
- 110V AC, 120V AC
- NEMA Rating
- 4
- Housing Material
- Aluminum
- Application
- Heating
- Mounting Style
- Direct Mount
- Cycle Time
- 60 sec
- Includes
- Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch
- Product Type
- Electro-Hydraulic Valve Actuator
- Number of Auxiliary Switches
- 0
- Frequency
- 50/60 Hz
- Operating Temperature - Minimum
- -40 Degrees F
- Compatible Valve Action
- Normally Open
- Operating Temperature - Maximum
- 151 Degrees F
- Torque
- 9 in-lb
- Compatible Series
- Series 158/159
Dimensions
- Overall Width
- 100 mm
- Overall Depth
- 133 mm
- Overall Height
- 220 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch, Includes Electrical Leads Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.