Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A110X1X01F0
- Zoro # G424162084
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Direct Mount
Voltage
110V AC, 120V AC
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
NEMA Rating
4
Overall Width
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A110X1X01F0
- Zoro #
- G424162084
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Mounting Style
- Direct Mount
- Voltage
- 110V AC, 120V AC
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- NEMA Rating
- 4
- Torque
- 12 in-lb
- Operating Temperature - Maximum
- 151 Degrees F
- Application
- Heating
- Number of Auxiliary Switches
- 0
- Operating Temperature - Minimum
- -40 Degrees F
- Control Signal
- On/Off
- Power Consumption
- 240 VA
- Compatible Brand
- ASCO
- Cycle Time
- 60 sec
- Compatible Valve Action
- Normally Open
- Compatible Series
- Series 158/159
- Return Action
- Spring Return
- Product Type
- Electro-Hydraulic Valve Actuator
- Compatible Manufacturer Model Number
- Series 8158
- Includes
- Damper Shaft with Arm
- Housing Material
- Aluminum
- Frequency
- 50/60 Hz
Dimensions
- Overall Width
- 100 mm
- Overall Depth
- 133 mm
- Overall Height
- 220 mm
Description
Valve Actuator, Application Heating, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 0, Operating Temperature - Maximum 151 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.