Shop ASCO
See all product information
Create Account
Pressure Transmitters
Mfr # 576901-005
Zoro # G524161963
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Output Power
4-20mA
Pressure Measurement - Maximum
15 psi
Overall Length
74 mm
Process Connection Type
NPT
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 576901-005
- Zoro #
- G524161963
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 74 mm
- Process Connection Size
- 1/4 in
- Wire Rope Length
- 74 mm
- Length
- 74 mm
Details
- Item
- Pressure Transmitter
- Output Power
- 4-20mA
- Pressure Measurement - Maximum
- 15 psi
- Process Connection Type
- NPT
- Housing Material
- Aluminum
- Process Connection Gender
- Male
- Pressure Type Measured
- Absolute
- Pressure Measurement - Minimum
- 4 psi
- Process Media Temperature - Maximum
- 212 Degrees F
- Overpressure
- 45
- NEMA Enclosure Rating
- 1
- IP Rating
- IP10
- Process Media Temperature - Minimum
- -40 Degrees F
- Accuracy
- +/-0.5psi
- Series
- Pressure Transmitter 159 series
- Number of Wires
- 2
Description
Pressure Transmitter, Accuracy +/-0.5psi, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating IP10, Series Pressure Transmitter 159 series, Housing Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.