Zoro Homepage

RedHat Angle Body Piston Valve, SS, NC, 1/2 In

  • Mfr # 8290A792

  • Zoro # G2532686


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Operator Size
32 mm
Center Line Pipe Center Size
3 1/4"
Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8290A792
Zoro #
G2532686
UPC #
094704500713
Country of Origin
Mexico

Dimensions

Pipe Size
1/2"
Operator Size
32 mm
Center Line Pipe Center Size
3 1/4"
Pipe Size - Valves
1/2 in
Overall Height
3 7/8 in
Overall Length
2 9/16 in
Overall Width
3 9/10 in
Orifice Dia.
1/2 in
Orifice Diameter
1/2 in
Nominal Pipe Size
1/2 in

Details

Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
Body Material
Stainless steel
Item
Angle Body Piston Valve
Min. Operating Pressure Differential
0 psi
Body Material - Valves
316L Stainless Steel
Actuator
Pilot Solenoid Valve, Not Included
Ambient Temp. Range
15 Degrees to 140 Degrees F
Max. Operating Pressure Differential Water
180 psi
Min. Pilot Pressure
60 psi
Environmental Rating - Valves
Indoor, Outdoor
Seal Material - Valves
PTFE
Coefficient of Volume
4.1
Valve Ways and Positions
2-Way/2-Position
Viscosity
2,700 SUS
Disc Material
304L Stainless Steel
Max. Operating Pressure Differential Steam
150 psi
Max. Pilot Pressure
150 psi
Stem Material
431 Stainless Steel
Max. Fluid Temp.
366 Degrees F
Seal Material
FKM
Standards
FDA CFR21, RoHS
Ambient Temperature - Maximum
140 Degrees F
Pilot Pressure - Maximum
150 psi
Ambient Temperature - Minimum
15 Degrees F
For Media
Aggressive Gases, Aggressive Liquids, Air, Fuel Oil, Hot Water, Inert Gases, Light Oil, Oxygen, Steam, Water
Operating Pressure Differential Water - Maximum
180 psi
Fluid Temperature - Maximum
366 Degrees F
Operation Type
Pilot Operated
Actuator Type
Single Air Pilot
Pilot Pressure - Minimum
60 psi
Valve Positions
2-Position
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
150 psi
Coefficient of Volume (Cv)
4.1
Valve Ways
2-Way
Valve Body Style
Angled
Thread Type
NPTF
Operating Pressure Differential - Minimum
0 psi
Outlet Connection Type
NPTF

Description

Angle Body Piston Valve, Nominal Pipe Size 1/2 in, Orifice Diameter 1/2 in, Coefficient of Volume (Cv) 4.1, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Steam - Maximum 150 psi, Operating Pressure Differential Water - Maximum 180 psi, Fluid Temperature - Maximum 366 Degrees F, Environmental Rating Indoor, Outdoor, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.