Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RedHat Piston Valve, NC, 1 1/4 In, Bronze

  • Mfr # 8290A016

  • Zoro # G2677927


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Operator Size
63 mm
Center Line Pipe Center Size
8 1/32"
Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8290A016
Zoro #
G2677927
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1 1/4"
Operator Size
63 mm
Center Line Pipe Center Size
8 1/32"
Overall Width
8 1/2 in
Overall Length
4 1/3 in
Pipe Size - Valves
1 1/4 in
Overall Height
9 in
Orifice Dia.
1 1/4 in
Orifice Diameter
1 1/4 in
Nominal Pipe Size
1 1/4 in

Details

Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
Body Material
Bronze
Item
Angle Body Piston Valve
Ambient Temp. Range
15 Degrees to 140 Degrees F
Body Material - Valves
Bronze
Actuator
Pilot Solenoid Valve, Not Included
Max. Fluid Temp.
366 Degrees F
Min. Operating Pressure Differential
0 psi
Valve Ways and Positions
2-Way/2-Position
Max. Operating Pressure Differential Water
90 psi
Viscosity
2,700 SUS
Max. Pilot Pressure
150 psi
Min. Pilot Pressure
60 psi
Coefficient of Volume
32.0
Max. Operating Pressure Differential Steam
90 psi
Disc Material
Brass
Stem Material
431 Stainless Steel
Seal Material - Valves
PTFE
Environmental Rating - Valves
Indoor, Outdoor
Seal Material
FKM
Standards
FDA CFR21, RoHS
Operating Pressure Differential Water - Maximum
90 psi
Valve Ways
2-Way
Inlet Connection Type
NPTF
Operation Type
Pilot Operated
Ambient Temperature - Maximum
140 Degrees F
Valve Body Style
Angled
Ambient Temperature - Minimum
15 Degrees F
Pilot Pressure - Maximum
150 psi
Valve Positions
2-Position
Pilot Pressure - Minimum
60 psi
For Media
Aggressive Gases, Aggressive Liquids, Air, Fuel Oil, Hot Water, Inert Gases, Light Oil, Oxygen, Steam, Water
Operating Pressure Differential Steam - Maximum
90 psi
Fluid Temperature - Maximum
366 Degrees F
Operating Pressure Differential - Minimum
0 psi
Coefficient of Volume (Cv)
32
Valve Starting Configuration
Normally Closed
Environmental Rating
Indoor, Outdoor
Outlet Connection Type
NPTF
Actuator Type
Single Air Pilot
Thread Type
NPTF

Description

Angle Body Piston Valve, Nominal Pipe Size 1 1/4 in, Orifice Diameter 1 1/4 in, Coefficient of Volume (Cv) 32, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Steam - Maximum 90 psi, Operating Pressure Differential Water - Maximum 90 psi, Fluid Temperature - Maximum 366 Degrees F, Environmental Rating Indoor, Outdoor, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Bronze, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.