Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 12V DC, High Flow, Brass

  • Mfr # 8210G022LF 12/DC

  • Zoro # G809000383


product price:  $862.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G022LF 12/DC
Zoro #
G809000383
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Orifice Diameter
1 to 1/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Watertight
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
F
Standards
UL Listed
Body Material
Brass
Electrical Connections
1/2 in Conduit Hub
Coefficient of Volume (Cv)
22.5
Includes Seal
Yes
Wattage
6.1 W
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
100 psi
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Minimum
5 psi
Mounting Orientation
Vertical
Operating Pressure Differential Steam - Maximum
Not Rated
Response Time
1 sec
Includes Coil
Yes
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Minimum
5 psi
Environmental Rating
Indoor, Outdoor
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
150 psi
Thread Type
NPT

Description

The ASCO 8210G022LF 12 VDC is a pilot-operated, normally closed solenoid valve designed for controlling the flow of air, inert gases, light oil, and water in various industrial systems. It features a high-flow valve type with a 1-1/4 inch orifice diameter and 2-way valve configuration, providing automated and remote actuation through an energized coil. The valve supports a nominal pipe size of 1-1/2 inches and is suitable for indoor and outdoor environments with ambient temperatures ranging from 14°F to 140°F and fluid temperatures up to 180°F.

Key Features:

  • Body Material: Brass
  • Valve Operation: Pilot Operated, Normally Closed, 2-Position
  • Media Compatibility: Air, Inert Gases, Light Oil, Water
  • Orifice Diameter: 1-1/4 in
  • Nominal Pipe Size: 1-1/2 in
  • Pressure Range: 5 psi minimum to 350 psi maximum for Air/Inert Gas; 5 psi to 100 psi for Light Oil; 5 psi to 150 psi for Water
  • Electrical Specifications: 12 VDC, 6.1 W wattage, coil insulation class F
  • Coil Enclosure: Conduit hub size 1/2 in
  • Seal Material: NBR (Buna-N)
  • Mounting Orientation: Vertical
  • Environmental Rating: Indoor and Outdoor use
  • Standards: UL Listed
  • Response Time: 1 second
  • Connections: Inlet and outlet with NPTF thread type

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.