Solenoid Valve, 24VDC, M5

  • Mfr # SCG202A503 DC24
  • Zoro # G325074523
product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Proportional
Inlet Connection Type
BSPP
Body Material
PVDF
Ambient Temperature - Maximum
122 Degrees F
Coil Insulation Class
F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCG202A503 DC24
Zoro #
G325074523
UPC #
-
Country of Origin
France
Valve Type
Proportional
Inlet Connection Type
BSPP
Body Material
PVDF
Ambient Temperature - Maximum
122 Degrees F
Coil Insulation Class
F
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential - Maximum
10.3 bar
IP Rating
IP65
Operating Pressure Differential Air/Inert Gas - Minimum
-13 psi
Includes Seal
Yes
Product Type
Proportional Valve
Application
Dental Equipment and Blood Pressure Monitoring Instruments, Gas Chromatography, Mass Flow Controllers
Valve Starting Configuration
Normally Closed
Voltage
24VDC
Standards
CE, RoHS
For Media
Air, Inert Gases
Operating Pressure Differential - Minimum
0 psi
Wattage
4 W
Item
Solenoid Valve
Outlet Connection Type
BSPP
Seal Material
FKM
Fluid Temperature - Maximum
122 Degrees F
Operation Type
Direct Acting
Operating Pressure Differential Air/Inert Gas - Maximum
145 psi
Compatible with Manufacturer Model Number
SCG202A503 DC24
Fluid Temperature - Minimum
32 Degrees F
Environmental Rating
Indoor
Valve Positions
2-Position
Coefficient of Volume (Cv)
0.0111
Valve Ways
2-Way
Compatible Manufacturer Model Number
SCG202A503 DC24
Compatible Manufacturer Part Number
SCG202A503 DC24

Dimensions

Overall Height
1 7/8 in
Overall Width
5/8 in
Orifice Diameter
1/32 in
Nominal Pipe Size
M5
Overall Length
1 3/8 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Proportional, Nominal Pipe Size M5, Orifice Diameter 1/32 in, Body Material PVDF, Coefficient of Volume (Cv) 0.0111, Operating Pressure Differential Air/Inert Gas - Maximum 145 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases

Restrictions

Ratings & reviews