Solenoid Valve, 3-Way, 3-Position, Configurable, 1/8 in Pipe Size, 120/110V, Dust Collector, Brass

  • Mfr # 8320G3

  • Zoro # G7697300


product price: $193.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gases, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320G3
Zoro #
G7697300
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Orifice Diameter
1/8 in

Details

For Media
Air, Gases, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120/110V
Valve Type
Dust Collector
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
30 psi Air/Inert Gas, Hot Water, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Application
Air, Gases, Water
Coil Enclosure
Watertight
Body Material
Brass
Standards
UL Listed
Operating Pressure Differential Water - Minimum
Not Rated
Operating Pressure Differential Light Oil - Maximum
30 psi
Valve Positions
3-Position
Ambient Temperature - Minimum
32 Degrees F
Includes Seal
Yes
Wattage
9.1 W
Coefficient of Volume (Cv)
0.21
Ambient Temperature - Maximum
125 Degrees F
Fluid Temperature - Minimum
0 Degrees F
Includes Coil
Yes
Thread Type
NPT
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
30 psi
Operating Pressure Differential Air/Inert Gas - Maximum
30 psi
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Water - Maximum
30 psi

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Dust Collector, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 0.21, Operating Pressure Differential Air/Inert Gas - Maximum 30 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120/110V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight, For Media Air, Gases, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.