Shop ASCO

Solenoid Valve Bodies without Coils

  • Mfr # 8158AA00X1X0000
  • Zoro # G724162098

product price: 
$
698.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Overall Length
10 3/8 in
Product Type
Valve Body
Overall Width
4 31/32 in
Compatible with Manufacturer Model Number
Asco Series 159
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8158AA00X1X0000
Zoro #
G724162098
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 3/8 in
Overall Width
4 31/32 in
Overall Height
6 23/32 in
Nominal Pipe Size
3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in
Wire Rope Length
10 3/8 in
Length
10 3/8 in

Details

Item
Solenoid Valve Body
Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Product Type
Valve Body
Compatible with Manufacturer Model Number
Asco Series 159
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
Not Rated
Fluid Temperature - Maximum
150 Degrees F
Body Material
Aluminum
Seal Material
NBR
NEMA Enclosure Rating
Not Rated
Hazardous Location Specification
Not Rated
Application
Commercial and Industrial Gas Burners
Operating Pressure Differential - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Valve Body Style
Straight
Valve Design
Double Valve, Monoblock
Valve Ways
2-Way
Operating Temperature - Minimum
-40 Degrees F
Trim Type
Standard with Seal Overtravel Trim
Includes Strainer
Strainer Not Included
Coefficient of Volume (Cv)
17.4, 27.8, 39.2, 46.7, 53.6
Inlet Connection Type
NPT
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Intrinsically Safe
Not Intrinsically Safe
For Media
Natural Gas
Valve Positions
2-Position
Compatible with Brand
Asco
Compatible with Series
Asco Series 159
Actuator Type
Spring Return
Compatible Manufacturer Part Number
Asco Series 159
Compatible Manufacturer Model Number
Asco Series 159
Compatible Series
Asco Series 159

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in, Coefficient of Volume (Cv) 17.4, 27.8, 39.2, 46.7, 53.6, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 150 Degrees F, For Media Natural Gas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.