Overflow Valve Series 617, Abs, Gunmetal, Gas And Liquids.1/2In Bspp-F, Ptfe, External Adjust
- Mfr # 617tGFO-15-f/f-15/15-PTFE 2-8 bar
- Zoro # G413791592
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Gunmetal
Height
1"
Length
3.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 617tGFO-15-f/f-15/15-PTFE 2-8 bar
- Zoro #
- G413791592
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Inlet Size
- 1/2"
- Outlet Size
- 1/2"
- Height
- 1"
- Length
- 3.9"
Details
- Body Material
- Gunmetal
- Outlet Type
- Female thread BSP-P
- Inlet Type
- Female thread BSP-P
- Seal material
- PTFE-Polytetrafluoroethylene
Description
Overflow / Pressure Control Valve 617, Gunmetalincluding Material test Certificate and American Bureau of Shipping ABS type approvalAngle-type externally adjustable gastight version of spring housinggaseous and liquid mediawithout lifting deviceValve Dimension: DN15Female thread BSP-P / Female thread BSP-PInlet Dimension: DN15 - 1/2 inOutlet Dimension: DN15 - 1/2 inPTFE Seal : PolytetrafluoroethylenePressure from 2-8 bar
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.