Shop ASCO
See all product information
Create Account
Valve 3/8" N/C S.S. 150Air 125Wtr, Liquid, Air-Inert Gas, General Service Solenoid, 180 Degrees F
- Mfr # 8210G36
- Zoro # G7698192
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Liquid, Air-Inert Gas
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
General Service Solenoid
Ambient Temp. Range
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8210G36
- Zoro #
- G7698192
- UPC #
- 00694776883778
- Country of Origin
- Mexico
- Gas Type
- Liquid, Air-Inert Gas
- Valve Type
- General Service Solenoid
- Ambient Temp. Range
- 180 Degrees F
- Item
- Valve 3/8" N/C S.S. 150Air 125Wtr
- Max. Inlet Pressure
- 150 psi in Air Inert Gas, 125 psi in Water
- Standards
- UL Listed, CSA, CE
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Description
Valve 3/8 In. N/C S.S. 150Air 125Wtr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.