Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carry Case

  • Mfr # 101B181-04

  • Zoro # G2137317


product price: $12.95
/ea

Key Features

Material
Polyurethane Coated Nylon
For Use With
Ashcroft Series 1084 Pocket Test Dial Pressure Gauges, Ashcroft Series DG25 Digital Pressure Gauges
Compatible Brand and Series
Ashcroft 1084, Ashcroft DG25
Overall Length
2 in
Compatible Manufacturer Part Number
DG25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101B181-04
Zoro #
G2137317
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
2 in

Details

Item
Carry Case
Material
Polyurethane Coated Nylon
For Use With
Ashcroft Series 1084 Pocket Test Dial Pressure Gauges, Ashcroft Series DG25 Digital Pressure Gauges
Compatible Brand and Series
Ashcroft 1084, Ashcroft DG25
Compatible Manufacturer Part Number
DG25
Compatible with Series
Ashcroft 1084, Ashcroft DG25
Product Type
Gauge Pouch
Compatible with Product Type
Dial Pressure Gauges, Digital Pressure Gauges

Description

Carry Case, For Use With Ashcroft Series D1005P Digital Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.