Shop ASHCROFT
See all product information
Create Account
Pressure Gauge
- Mfr # 451279AS04L100#
- Zoro # G623939302
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Process Connection Type
NPT
Process Media Temperature - Minimum
-20 Degrees F
Case Material
Phenolic
Sensor Material
Bronze
Lens Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451279AS04L100#
- Zoro #
- G623939302
- UPC #
- 723259929686
- Country of Origin
- United States
Dimensions
- Process Connection Size
- 1/2 in
- Nominal Dial Diameter
- 4 1/2 in
Details
- Process Connection Type
- NPT
- Process Media Temperature - Minimum
- -20 Degrees F
- Case Material
- Phenolic
- Sensor Material
- Bronze
- Lens Material
- Glass
- Process Media Temperature - Maximum
- 200 Degrees F
- Pressure Gauge Type
- Process Pressure Gauge
- Item
- Pressure Gauge
- Liquid-Filled Case
- No
- Accuracy
- +/-0.5%
- Primary Scale Pressure Measurement - Maximum
- 100 psi
- Primary Scale Pressure Measurement - Minimum
- 0 psi
- Socket Material
- Brass
- Process Connection Gender
- Male
- Primary Scale Units
- psi
- Process Connection Location
- Bottom
- Series
- 1279
Description
Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Bottom, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1279
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.