Shop ASHCROFT

Digital Test Pressure Gauge, 0 to 5000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAM02L5000#-XCYLM
  • Zoro # G208470435

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DG2531L0NAM02L5000#-XCYLM
Zoro #
G208470435
UPC #
-
Country of Origin
United States
Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5000
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Pressure Range Type
Pressure
Adjustable Set Points
No
Temperature Error
0.04% Degrees F
Backlit Screen
Yes
Compatible Process Media
Wide Variety of Pressure Media
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Process Temperature Range
-4 Degrees to 140 Degrees F
Connection Type
MNPT
Agency Compliance
CE, CRN, UL
Case Color
Black
Accuracy Grade
NIST OR equiv. NMI
Keypad Material
Polycarbonate
Number of Display Digits
5
Display Range
0 to 10,180 in Hg, 0 to 11,538 ft H2O, 0 to 34.47 Mpa, 0 to 344.7 bar, 0 to 351.5 kg/sq cm, 0 to 5,000 psi
Includes Rubber Boot
No
Standards
CE Certified, UL 61010-1
Sensor Type
CVD Strain Gauge
Memory Storage
min/max
Burst Pressure
15,000 psi
Bar Graph
20 Segments
Weatherproof
No
Process Connection Gender
Male
Vibration Resistance
MIL-STD-20G; Method 201A
Languages
English
Auto-Shutoff
No
Powered By
(2) AA Batteries
Low Battery Indicator
Yes
Sensor Material
17-4 Stainless Steel
Resolution
Dependent on Range
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Peak Hold
Yes
Features
Bar Graph Battery Display
Primary Display Units
psi
Case Construction
Welded Joint
Display
LCD
Includes
Alkaline Batteries
Primary Display Range
0 to 5,000
Pressure Gauge Type
Test Pressure Gauge
Power Source
Battery
Case Material
ABS Polycarbonate
Number of Display Lines
2
Accuracy Grade Gauge Type
Test
Gauge Application
For Liquids & Gases
Mounting Orientation
Upright Only
Case Shape
Round
Display Screen Type
LCD
Calibration Certificate
No
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Socket Material
316L Stainless Steel
Memory Features
Min/Max
Includes Batteries
Batteries Included
Non-Sparking
No
Battery Run Time
2,000 hr
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Pressure Measurement - Minimum
0 psi
IP Rating
IP67
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Pressure Measurement - Maximum
5,000 psi
Number of Batteries Required
2
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.61 in
Digit Height
0.48 in
Connection Size
1/4 in
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.