Digital Test Pressure Gauge, 0 to 60 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302089SD02L60#

  • Zoro # G7644813


product price:  $1,254.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302089SD02L60#
Zoro #
G7644813
UPC #
783029552902
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.25 in
Nominal Dial Size
3 in
Case Depth
1.7 in
Digit Height
0.66 in
Battery Size
AAA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
304 Stainless Steel
Series
2089
Lens Material
Polyester
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Peak Hold
Yes
Calibration Certificate
NIST
Agency Compliance
CE, FM
Includes
Stainless Steel Cover; Padded Carry Pouch
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Case Material
Stainless Steel
Number of Display Digits
5
Display
Backlit LCD
Powered By
(2) AA Batteries
Socket Material
316 Stainless Steel
Case Color
Gray
Resolution
Dependent on Display Units Selected
Display Units
bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, KPa, mBar, mm Hg, mm wc, Mpa, psi
Connection Type
MNPT
Standards
ASME, CSA, FM Approved
Wetted Materials
Stainless Steel
Number of Digits
5
Includes Batteries
Batteries Included
Backlit Screen
Yes
Sensor Material
316 Stainless Steel
Includes Rubber Boot
No
Sensor Type
Silicone MEMS
Battery Run Time
1,000 hr
Pressure Gauge Type
Test Pressure Gauge
Case Shape
Round
Display Range
0 to 60 psi
Includes Calibration Certificate
10 NIST Traceable Chart
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Burst Pressure
180 psi
Adjustable Set Points
Yes
Non-Sparking
No
Process Connection Gender
Male
Bar Graph
10 Segments
Case Finish
Tumble Polished
Display Screen Type
LCD
Primary Display Range
0 to 60
Auto-Shutoff
Yes
Memory Features
Min/Max
Weatherproof
Yes
Primary Display Units
psi
Low Battery Indicator
Yes
Process Temperature Range
0 Degrees to 150 Degrees F
Power Source
Battery
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Battery Life
1,000 hr
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
Pressure Measuring Units
bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, KPa, mBar, mm Hg, mm wc, Mpa, psi
IP Rating
IP65
Operating Temperature - Maximum
180 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Accuracy Grade
NIST OR equiv. NMI
Process Media Temperature - Minimum
0 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measurement - Maximum
60 psi
Operating Temperature - Minimum
-40 Degrees F
Number of Batteries Required
3

Description

Digital Test Pressure Gauge, Accuracy +/-0.05 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, KPa, mBar, mm Hg, mm wc, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.