Industrial Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 1009S

  • Zoro # G6148807


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1009S
Zoro #
G6148807
UPC #
723259552198
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 1/2 in
Case Depth
2.06 in
Case Diameter
5.09 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Water Pressure Testing, Hydraulics, Pneumatics, Refrigeration, OEM Applications
Gauge Case Material
Stainless Steel
Series
1009
Lens Material
Glass
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Metallic
For Use With
Gas or Liquid That Do Not Crystalize and Corrode 316 Stainless Steel Alloy
Gauge Special Options
Micrometer Pointer
Smallest Graduation
0.5 psi, 1 in Hg
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
10 in Hg, 5 psi
Gauge Primary Range Smallest Graduation
1/0.5
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ASME, CE, CRN, RoHS, UKCA
Wetted Materials
Stainless Steel
Bezel Mounting Type
Bayonet
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Process Temperature Range
-40 Degrees to 250 Degrees F
Field Fillable
No
Pressure Range Type
Compound
Non-Sparking
No
Gauge Case Liquid
None
Removable Bezel
Yes
Includes Calibration Certificate
No
Dial Color
White
Movement Material
400 Stainless Steel
Pointer Characteristics
Micrometer Adjustable
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dry Dampening Feature
PLUS! Performance
Freeze Resistant Movement
No
Compatible Process Media
Deionized Water
Scale Type
Single
Sensor Type
Bourdon Tube
Vibration Resistance
Dry Case Vibration-Dampened
Accuracy Grade
ASME B40.100 Grade 1A
Accuracy Scale
Full Scale
Bezel Material
304 Stainless Steel
Sensor Material
316L Stainless Steel
Includes Vent Plug
Yes
Cleaned for Oxygen Service
No
Case Construction
Open Front
Primary Pressure Scale Color
Black
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Pointer Color
Black
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.