Shop ASHLEY PRODUCTIONS
See all product information
Create Account
Magnetic Whiteboard Erasers, Bee-Themed Positivity, 3.75 x 2.5 x 0.75 in., 3PK
- Mfr # ASH79000
- Zoro # G523724114
product price:Â
$
28.39
/pk of 3, $9.46/ea
Key Features
Size
3.75 x 2.5 x 0.75 in
Includes
3 pieces
Gauge Case Material
Printed foam, black felt, magnet
Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASH79000
- Zoro #
- G523724114
- UPC #
- 703185790000
- Country of Origin
- China
Dimensions
- Size
- 3.75 x 2.5 x 0.75 in
Details
- Includes
- 3 pieces
- Gauge Case Material
- Printed foam, black felt, magnet
- Color
- Multicolor
Description
The Magnetic Whiteboard Erasers, 3 Pack, Bee-Themed Positivity by Ashley Productions combine practical classroom functionality with uplifting, encouraging designs. Each eraser features a colorful bee-themed positivity message, helping create a welcoming and supportive learning environment while reinforcing social-emotional learning concepts. The larger size makes them easy for students to handle while allowing for more efficient erasing. Designed with a magnetic backing, these erasers can be stored directly on whiteboards or other magnetic surfaces, keeping them easily accessible during lessons and activities. The soft felt bottom provides effective cleaning on dry-erase surfaces, while the durable printed foam construction ensures long-lasting use in busy classrooms. Perfect for classrooms, homeschool settings, and learning centers, this 3-pack set offers a functional and engaging way to support both daily instruction and a positive classroom atmosphere.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.