Shop ASHCROFT

Industrial Pressure Gauge, 0 to 3,000 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009SWL02L3000#
  • Zoro # G8582271

product price: 
$
93.59
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351009SWL02L3000#
Zoro #
G8582271
UPC #
759426942240
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Case Depth
1.25 in
Case Diameter
3.89 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Calibration Certificate Included
No
Smallest Graduation
50 psi
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
300
Gauge Primary Range Smallest Graduation
50
Gauge Special Options
PowerFlex(TM) Movement
Graduations
300 psi
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME, CE UKCA, CRN, NSF, RoHS
Dial Face Material
Aluminum
Field Fillable
Yes
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Case Construction
Welded Joint
Pointer Color
Black
Cleaned for Oxygen Service
No
Burst Pressure
23,400 psi
Process Temperature Range
20 Degrees to 200 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Material
304 Stainless Steel
Compatible Process Media
Deionized Water
Includes Vent Plug
Yes
Primary Pressure Scale Color
Black
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Removable Bezel
Yes
Vibration Resistance
Liquid-Filled
Movement Material
304 Stainless Steel
Scale Type
Single
Bezel Mounting Type
Bayonet
Non-Sparking
No
Primary Scale Numeric Increments
300
Pointer Material
Aluminum
Dial Color
White
Process Connection Gender
Male
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Bourdon Tube
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Primary Scale Minor Graduations
50
Sensor Material
316L Stainless Steel
Dry Dampening Feature
None
Pressure Range Type
Pressure
Maximum Pressure
3000
Operating Temperature Range
-20 Degrees to 150 Degrees F
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
20 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
3,000 psi
Operating Temperature - Maximum
150 Degrees F
Primary Scale Color
Black
IP Rating
IP65
Process Media Temperature - Minimum
20 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.