Industrial Vacuum Gauge, +/-1.0%, Metal

  • Mfr # 251009SW02BXLLVAC
  • Zoro # G0031744
product price: 
$
66.65
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
251009SW02BXLLVAC
Zoro #
G0031744
UPC #
783156698825
Country of Origin
Mexico
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Lower Back
Gauge Primary Range Units
in Hg
Gauge Case Color
Stainless Steel
Case Color
Metallic
Gauge Special Options
PLUS!(TM) Performance
Range
30 in Hg Vac to 0
Basic Gauge Socket Material
Stainless Steel
Gauge Socket Material
316 Stainless Steel
Gauge Lens Material
Polycarbonate
Gauge Accuracy
+/-1.00%
Gauge Case Material
304 Stainless Steel
Basic Gauge Sensor Material
Stainless Steel
Gauge Panel Mountable
No
Gauge Sensor Material
316 Stainless Steel
Smallest Graduation
0.5 in Hg
Connection Location
Lower Back
Calibration Certificate Included
No
Item
Industrial Vacuum Gauge
Gauge Primary Range Smallest Graduation
0.5
Gauge Filled With
Glycerin
Gauge Primary Range Values
-30 to 0
Basic Gauge Lens Material
Plastic
Series
1009
Operating Temp. Range
-40 Degrees to 150 Degrees F
Case Construction
Welded Joint
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Bezel Mounting Type
Bayonet
Process Connection Type
NPT
Sensor Type
Bourdon Tube
Movement Material
304 Stainless Steel
Hazardous Location Rating
Not Rated
Removable Bezel
Yes
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Gauge Case Liquid
None
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Pressure Range Type
Vacuum
Pointer Color
Black
Process Connection Gender
Male
Non-Sparking
No
Vibration Resistance
Dry Case Vibration-Dampened
Compatible Process Media
Deionized Water
Primary Pressure Range
30 to 0
Liquid-Filled Case
No
Case Material
304 Stainless Steel
Panel-Mountable
No
Accuracy Scale
Full Scale
Sensor Material
316L Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Socket Material
316L Stainless Steel
Pointer Material
Aluminum
Includes Mounting Hardware
No
Process Connection Location
Lower Back
Dial Face Material
Aluminum
Process Temperature Range
-40 Degrees to 250 Degrees F
Accuracy
+/-1.0%
Bezel Material
304 Stainless Steel
Includes Vent Plug
Yes
Blowout Safety Back
No
Primary Scale Minor Graduations
1, 2
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
PLUS! Performance
Dial Color
White
Scale Type
Single
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Primary Scale Units
in Hg
Primary Pressure Scale Color
Black
Cleaned for Oxygen Service
No
Field Fillable
No
Lens Material
Polycarbonate
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
4X
Compatible with Brand
Universal
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
30 in Hg
IP Rating
IP65
Primary Scale Color
Black

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Manufacturers Warranty Length
5 yr
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.75 in
Process Connection Size
1/4 in
Case Depth
1.25 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Lower Back, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0, Dry Dampening Feature PLUS! Performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.