Vacuum Test Gauge, +/-0.25%, Black

  • Mfr # 60-1082AS 02L VAC
  • Zoro # G0027921
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Gauge Nominal Dial Size
6 in
Basic Gauge Case Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60-1082AS 02L VAC
Zoro #
G0027921
UPC #
723259302397
Country of Origin
United States
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Basic Gauge Case Material
Aluminum
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Smallest Graduation
0.1 in Hg
Basic Gauge Socket Material
Brass
Gauge Accuracy
+/-0.25%
Gauge Case Color
Black
Basic Gauge Sensor Material
Bronze
Gauge Case Material
Aluminum
Gauge Panel Mountable
No
Gauge Primary Range Smallest Graduation
0.1
Calibration Certificate Included
No
Gauge Primary Range Values
-30 to 0
Series
1082
Gauge Lens Material
Glass
Basic Gauge Lens Material
Glass
Gauge Sensor Material
Bronze
Range
30 in Hg Vac to 0
Case Color
Black
Operating Temp. Range
-40 Degrees to 150 Degrees F
Item
Vacuum Test Gauge
Gauge Socket Material
Brass
Primary Pressure Scale Color
Black
Scale Type
Single
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Freeze Resistant Movement
No
Pointer Color
Black/Red
Primary Scale Numeric Increments
2
Includes Mounting Hardware
No
Case Finish
Epoxy Coated
Adjustable Pointer
No
Socket Material
Brass
Sensor Material
Bronze
Lens Material
Glass
Case Material
Aluminum
Process Temperature Range
-20 to 250 Degrees F
Accuracy Grade
ASME B40.100 Grade 3A
IP/NEMA Rating
Not Rated
Movement Material
400 Stainless Steel
Standards
ASME, CE, CRN, UKCA
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
Process Connection Type
NPT
Accuracy Scale
Full Scale
Bezel Material
Hinged Steel
Pressure Range Type
Vacuum
Case Construction
Solid Front
Movement Type
Rotary
Process Connection Location
Bottom
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Pressure Gauge Type
Test Pressure Gauge
Pointer Characteristics
Knife-Edge
Dial Face Material
Aluminum
Panel-Mountable
No
Accuracy
+/-0.25%
Hazardous Location Rating
Not Rated
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Dial Color
White with Mirror-Band
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Removable Bezel
No
Blowout Safety Back
No
Process Connection Gender
Male
Primary Scale Minor Graduations
0.1
Liquid-Filled Case
No
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-20 Degrees F
Compatible with Brand
Universal
Field Fillable
No
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Color
Black

Dimensions

Gauge Nominal Dial Size
6 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Nominal Dial Size
6 in
Bolt Circle Diameter
7 in
Case Diameter
7.562 in
Process Connection Size
1/4 in
For Panel Cut-Out Size
6.5 in
Case Depth
2.875 in
Nominal Dial Diameter
6 in

Description

Vacuum Test Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in, Liquid-Filled Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.