Shop ASHCROFT

Industrial Vacuum Gauge, +/-1.0%, Metal

  • Mfr # 251009SW02LVAC
  • Zoro # G8516331

product price: 
$
96.79
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
No
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
251009SW02LVAC
Zoro #
G8516331
UPC #
759426950832
Country of Origin
United States
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Gauge Panel Mountable
No
Gauge Primary Range Numbered Graduations
1
Gauge Primary Range Smallest Graduation
0.5
Case Color
Metallic
Basic Gauge Socket Material
Stainless Steel
Calibration Certificate Included
No
Gauge Case Color
Stainless Steel
Basic Gauge Sensor Material
Stainless Steel
Basic Gauge Lens Material
Plastic
Gauge Lens Material
Polycarbonate
Graduations
1 in Hg
Gauge Primary Range Values
-30 to 0
Range
30 in Hg Vac to 0
Gauge Case Material
304 Stainless Steel
Operating Temp. Range
-40 Degrees to 200 Degrees F
Item
Industrial Vacuum Gauge
Gauge Sensor Material
316 Stainless Steel
Gauge Socket Material
316 Stainless Steel
Series
1009
Connection Location
Lower
Gauge Accuracy
+/-1.00%
Smallest Graduation
0.5 in Hg
Gauge Special Options
PowerFlex(TM) Movement
Sensor Material
316L Stainless Steel
Primary Scale Units
in Hg
Blowout Safety Back
No
Includes Vent Plug
Yes
Accuracy Scale
Full Scale
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Color
Black
Freeze Resistant Movement
No
Process Connection Location
Bottom
Movement Material
304 Stainless Steel
Removable Bezel
Yes
Panel-Mountable
No
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
1
Bezel Material
304 Stainless Steel
Dial Color
White
Scale Type
Single
Accuracy Grade
ASME B40.100 Grade 1A
Case Construction
Welded Joint
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
None
Socket Material
316L Stainless Steel
Non-Sparking
No
Primary Pressure Scale Color
Black
Accuracy
+/-1.0%
Primary Scale Minor Graduations
0.5
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Vibration Resistance
None
Gauge Case Liquid
None
Includes Mounting Hardware
No
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Field Fillable
No
Process Connection Gender
Male
Bezel Mounting Type
Bayonet
Case Material
304 Stainless Steel
Lens Material
Polycarbonate
Hazardous Location Rating
Not Rated
Pressure Range Type
Vacuum
Compatible Process Media
Deionized Water
Dial Face Material
Aluminum
Includes Calibration Certificate
No
Pointer Material
Aluminum
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Process Connection Type
NPT
Primary Pressure Range
30 to 0
Liquid-Filled Case
No
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
IP Rating
IP65
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
200 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.25 in
Process Connection Size
1/4 in
Case Diameter
2.75 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.