Shop ASHCROFT

Industrial Vacuum Gauge, +/-1.0%, Metal

  • Mfr # 251009AW02LVAC
  • Zoro # G8516094

product price: 
$
83.15
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
No
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
251009AW02LVAC
Zoro #
G8516094
UPC #
759426945739
Country of Origin
United States
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Gauge Special Options
PowerFlex(TM) Movement
Calibration Certificate Included
No
Connection Location
Lower
Basic Gauge Sensor Material
Bronze
Basic Gauge Lens Material
Plastic
Gauge Panel Mountable
No
Smallest Graduation
0.5 in Hg
Basic Gauge Socket Material
Brass
Gauge Primary Range Numbered Graduations
1
Series
1009
Operating Temp. Range
-40 Degrees to 200 Degrees F
Case Color
Metallic
Gauge Primary Range Smallest Graduation
0.5
Gauge Primary Range Values
-30 to 0
Graduations
1 in Hg
Gauge Socket Material
Brass
Gauge Lens Material
Polycarbonate
Gauge Sensor Material
Bronze
Gauge Case Color
Stainless Steel
Gauge Accuracy
+/-1.00%
Item
Industrial Vacuum Gauge
Range
30 in Hg Vac to 0
Gauge Case Material
304 Stainless Steel
Includes Calibration Certificate
No
Vibration Resistance
None
Sensor Material
316L Stainless Steel
Process Temperature Range
-40 Degrees to 250 Degrees F
Panel-Mountable
No
Standards
ASME, CE, CRN, RoHS, UKCA
Sensor Type
Bourdon Tube
Removable Bezel
Yes
Includes Vent Plug
Yes
Liquid-Filled Case
No
Movement Material
304 Stainless Steel
Bezel Material
304 Stainless Steel
Primary Scale Minor Graduations
0.5
Hazardous Location Rating
Not Rated
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Case Material
304 Stainless Steel
Socket Material
Aluminum Bronze
Process Connection Location
Bottom
Cleaned for Oxygen Service
No
Lens Material
Polycarbonate
Gauge Case Liquid
None
Primary Pressure Scale Color
Black
Accuracy Scale
Full Scale
Case Construction
Welded Joint
Primary Pressure Range
30 to 0
Freeze Resistant Movement
No
Accuracy
+/-1.0%
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Non-Sparking
No
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Blowout Safety Back
No
Dial Face Material
Aluminum
Scale Type
Single
Primary Scale Units
in Hg
Pointer Material
Aluminum
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade 1A
Dial Color
White
Bezel Mounting Type
Bayonet
Compatible Process Media
Deionized Water
Includes Mounting Hardware
No
Pressure Range Type
Vacuum
Primary Scale Numeric Increments
1
Process Connection Type
NPT
Dry Dampening Feature
None
Pointer Color
Black
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Color
Black
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
IP Rating
IP65

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Connection Size
1/4 in NPT
Case Depth
1.25 in
Manufacturer Warranty Length
5 yr
Process Connection Size
1/4 in
Case Diameter
2.75 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.