Shop ASHCROFT

Industrial Vacuum Gauge, +/-1.0%, Metal

  • Mfr # 351009SW02LXLLVAC
  • Zoro # G0031893

product price: 
$
86.59
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Gauge Nominal Dial Size
3 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
351009SW02LXLLVAC
Zoro #
G0031893
UPC #
783156699594
Country of Origin
Mexico
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Basic Gauge Socket Material
Stainless Steel
Connection Location
Lower
Operating Temp. Range
-40 Degrees to 150 Degrees F
Item
Industrial Vacuum Gauge
Basic Gauge Lens Material
Plastic
Gauge Panel Mountable
No
Gauge Socket Material
316 Stainless Steel
Gauge Primary Range Values
-30 to 0
Gauge Special Options
PLUS!(TM) Performance
Gauge Primary Range Smallest Graduation
0.5
Range
30 in Hg Vac to 0
Gauge Accuracy
+/-1.00%
Case Color
Metallic
Gauge Case Color
Stainless Steel
Calibration Certificate Included
No
Gauge Lens Material
Polycarbonate
Smallest Graduation
0.5 in Hg
Gauge Sensor Material
316 Stainless Steel
Gauge Case Material
304 Stainless Steel
Basic Gauge Sensor Material
Stainless Steel
Series
1009
Process Temperature Range
-40 Degrees to 250 Degrees F
Movement Material
304 Stainless Steel
Blowout Safety Back
No
Bezel Material
304 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Field Fillable
No
Pressure Range Type
Vacuum
Primary Scale Units
in Hg
Includes Mounting Hardware
No
Primary Scale Minor Graduations
1, 2
Dial Color
White
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Bezel Mounting Type
Bayonet
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Lens Material
Polycarbonate
Vibration Resistance
Dry Case Vibration-Dampened
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Gauge Case Liquid
None
Dial Face Material
Aluminum
Standards
ASME, CRN, RoHS
Accuracy
+/-1.0%
Freeze Resistant Movement
No
Includes Vent Plug
Yes
Process Connection Type
NPT
Case Material
304 Stainless Steel
Primary Pressure Range
30 to 0
Pointer Material
Aluminum
Includes Calibration Certificate
No
Process Connection Location
Bottom
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Scale Type
Single
Hazardous Location Rating
Not Rated
Compatible Process Media
Deionized Water
Dry Dampening Feature
PLUS! Performance
Socket Material
316L Stainless Steel
Sensor Material
316L Stainless Steel
Non-Sparking
No
Panel-Mountable
No
Pressure Gauge Type
Industrial Pressure Gauge
Liquid-Filled Case
No
Process Connection Gender
Male
Pointer Color
Black
Primary Pressure Scale Color
Black
Accuracy Scale
Full Scale
IP Rating
IP65
NEMA Enclosure Rating
4X
Primary Scale Color
Black
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Case Liquid
None
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Maximum
150 Degrees F

Dimensions

Gauge Nominal Dial Size
3 1/2 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Connection Size
1/4 in NPT
Case Diameter
3.89 in
Case Depth
1.25 in
Nominal Dial Size
3 1/2 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
3 1/2 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0, Dry Dampening Feature PLUS! Performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.