Vacuum Test Gauge, +/-0.25%, Black

  • Mfr # 45-1082AS 02L VAC
  • Zoro # G0020623
product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Gauge Nominal Dial Size
4 1/2 in
Basic Gauge Case Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45-1082AS 02L VAC
Zoro #
G0020623
UPC #
723259334145
Country of Origin
United States
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Basic Gauge Case Material
Aluminum
Basic Gauge Wetted Parts
Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Gauge Case Color
Black
Gauge Primary Range Values
-30 to 0
Gauge Socket Material
Bronze
Gauge Lens Material
Glass
Series
1082
Gauge Sensor Material
Phosphor Bronze
Item
Vacuum Test Gauge
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.1
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Accuracy
+/-0.25%
Basic Gauge Socket Material
Bronze
Gauge Case Material
Aluminum
Case Color
Black
Basic Gauge Lens Material
Glass
Smallest Graduation
0.1 psi
Range
30 in Hg Vac to 0
Basic Gauge Sensor Material
Bronze
Gauge Panel Mountable
No
Accuracy Grade
ASME B40.100 Grade 3A
Panel-Mountable
No
Case Material
Aluminum
Pointer Characteristics
Knife-Edge
Blowout Safety Back
No
Case Finish
Epoxy Coated
Scale Type
Single
Standards
ASME, CE, CRN, UKCA
Hazardous Location Rating
Not Rated
Sensor Type
Bourdon Tube
Movement Material
400 Stainless Steel
Dial Face Material
Aluminum
Primary Scale Units
in Hg
Sensor Material
Bronze
Pressure Gauge Type
Test Pressure Gauge
Lens Material
Glass
Bezel Material
Hinged Steel
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Removable Bezel
No
Process Temperature Range
-20 to 250 Degrees F
Adjustable Pointer
No
Primary Pressure Range
30 to 0
Pointer Material
Aluminum
IP/NEMA Rating
Not Rated
Process Connection Location
Bottom
Cleaned for Oxygen Service
No
Process Connection Type
NPT
Pressure Range Type
Vacuum
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Case Construction
Solid Front
Accuracy
+/-0.25%
Primary Scale Minor Graduations
0.1
Primary Scale Numeric Increments
2
Movement Type
Rotary
Dial Color
White with Mirror-Band
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Process Connection Gender
Male
Pointer Color
Black/Red
Primary Pressure Scale Color
Black
Socket Material
Brass
Includes Mounting Hardware
No
Field Fillable
No
Process Media Temperature - Minimum
-20 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
Liquid-Filled Case
No
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Primary Scale Color
Black

Dimensions

Gauge Nominal Dial Size
4 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Case Depth
2.875 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.375 in
Case Diameter
6.093 in
Process Connection Size
1/4 in
For Panel Cut-Out Size
4.875 in
Nominal Dial Diameter
4 1/2 in

Description

Vacuum Test Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.