Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0to5000psi

  • Mfr # A4SBF0442D05000#

  • Zoro # G0120102


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBF0442D05000#
Zoro #
G0120102
UPC #
783029573402
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/2 in
Process Connection Size
1/2 in
Overall Height
4.45 in
Overall Width
1.06 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Wiring Entry - Transmitter
1/2 in FNPT
Includes
Instructions
Range
0 to 5000 psi
Max. Pressure (PSI)
7,500 psi
Operating Temp.
-40 to 257 F
Accuracy - Transmitter
+/-0.25%
Loop Resistance
Dependent on Loop Supply Voltage
Transmitter Type
Intrinsically Safe Pressure Transmitter
Process Connection Type - Transmitter
FNPT
Wetted Materials
316L Stainless Steel
Thermal Error
+/-2%
Wetted Materials - Transmitters
316L Stainless Steel
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Range Units - Transmitter
psi
Range Values - Transmitter
0 to 5000
Compatible With
Any Process Compatible with 316 Stainless Steel
NEMA Rating
NEMA 4X
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Output - Transmitter
4 to 20mA DC
Power Required - Transmitters
12 to 30V DC
Pressure Units
psi
Process Connection Gender
Female
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Maximum Operating Temperature
257 Degrees F
Response Time
2 msec
Intrinsically Safe
Yes
Standards
CE, CSA, FM, RoHS
Process Connection Type
NPT
Minimum Operating Temperature
-40 Degrees F
Housing Material
Stainless Steel
Number of Wires
2
Minimum Pressure
0 psi
Type of Pressure
Positive
Maximum Pressure
5,000 psi
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Wiring Entry
With Mating Connection
IP Rating
IP65
Burst Pressure
1.5x Range
Fitting Material
Stainless Steel
Explosion/Fire Proof
No
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Pressure Type Measured
Gauge
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Intrinsically Safe
Output Power
4 to 20mA DC
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
5,000 psi
Overpressure
1.2x Range
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Minimum
0 psi
Input Voltage
12 to 30V DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5,000 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.