Shop ASHCROFT

Pneumatic Vacuum Gauge, +/-1.00%, Metal

  • Mfr # 251009SW02BX6BVAC
  • Zoro # G0030597

product price: 
$
98.65
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Oxygen Service Cleaned
Liquid Filled
No
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
251009SW02BX6BVAC
Zoro #
G0030597
UPC #
783156698948
Country of Origin
United States
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Oxygen Service Cleaned
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Lower Back
Gauge Primary Range Units
in Hg
Basic Gauge Sensor Material
Stainless Steel
Gauge Panel Mountable
No
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Primary Range Smallest Graduation
0.2
Connection Location
Lower Back
Gauge Case Material
304 Stainless Steel
Gauge Accuracy
+/-1.00%
Series
1009
Gauge Socket Material
316 Stainless Steel
Smallest Graduation
0.2 in Hg
Range
30 in Hg Vac to 0
Gauge Sensor Material
316 Stainless Steel
Basic Gauge Lens Material
Plastic
Item
Pneumatic Vacuum Gauge
Gauge Special Options
PLUS!(TM) Performance
Calibration Certificate Included
No
Basic Gauge Socket Material
Stainless Steel
Case Color
Metallic
Gauge Primary Range Values
-30 to 0
Gauge Case Color
Stainless Steel
Gauge Lens Material
Polycarbonate
Blowout Safety Back
No
Pointer Color
Black
Hazardous Location Rating
Not Rated
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Socket Material
316L Stainless Steel
Dial Color
White
IP/NEMA Rating
IP54 (Plug vented), IP65 (Plug closed), NEMA 4 (Plug closed)
Application
Refrigeration, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pumps, Severe Ambient Conditions, OEM Applications
Pressure Gauge Type
Industrial Pressure Gauge
Primary Pressure Range
30 to 0
Primary Scale Minor Graduations
0.2
Scale Type
Single
Process Connection Gender
Male
Adjustable Pointer
No
Accuracy
+/-1.00%
Pointer Material
Aluminum
Case Construction
Welded Joint
Process Connection Type
NPT
Bezel Material
304 Stainless Steel
Non-Sparking
No
Panel-Mountable
No
Primary Scale Units
in Hg
Process Temperature Range
-40 Degrees to 250 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Primary Pressure Scale Color
Black
Cleaned for Oxygen Service
Yes
Bezel Mounting Type
Bayonet
Process Connection Location
Lower Back
Movement Material
304 Stainless Steel
Sensor Material
316L Stainless Steel
Accuracy Scale
Full Scale
Removable Bezel
Yes
Lens Material
Polycarbonate
Pressure Range Type
Vacuum
Sensor Type
Bourdon Tube
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Case Material
304 Stainless steel
Operating Temperature - Maximum
200 Degrees F
Primary Scale Color
Black
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Includes Calibration Certificate
No
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None
Liquid-Filled Case
No
Field Fillable
No

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Connection Size
1/4 in NPT
Case Depth
1.25 in
Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Description

Pneumatic Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.00 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Lower Back, Case Color Metallic, IP/NEMA Rating IP54 (Plug vented), IP65 (Plug closed), NEMA 4 (Plug closed), Primary Pressure Range 30 to 0, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.