Ashcroft
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black
Mfr # 20W1005PH02L400#
Zoro # G8581526
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Compressors, Filter Regulators, Fluid Power Equipment, Medical Equipment, Pool and Spa Filters, Automotive Diagnostic Equipment, Beverage Dispensing Equipment, Industrial Machinery, A Variety of Other Applications
- Accuracy +/-3-2-3%
- Material ABS
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PCT327)
- PIC GAUGES Air Gauge, 1-1/2", 0-30psi, 1/8"Mtn SS Case (102D-SS-158C)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 300#)
- KENTO GEAR AX Pro Event Stopwatch (KE158167)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L160#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451259SD4L15#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL160)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L200#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L60#)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L400C4)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 200#)
- Ashcroft Pressure Gauges