Pressure Gauge, 0 to 60 psi, 3 in Dial, 1/4 in NPT, Lower Location, Stainless Steel Case Material
- Mfr # 302086SD02LXCYLM60#
- Zoro # G903530380
product price:Â
$
978.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.10%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302086SD02LXCYLM60#
- Zoro #
- G903530380
- UPC #
- 888064762139
- Country of Origin
- United States
Dimensions
- Process Connection Size
- 1/4 in
- Dial Size (In.)
- 3 in
- Nominal Dial Size
- 3 in
- Nominal Dial Diameter
- 3 in
Details
- Item
- Pressure Gauge
- Accuracy
- +/-0.10%
- Process Connection Location
- Lower
- Process Connection Type
- NPT
- Gauge Case Material
- Stainless Steel
- Series
- 2086
- Primary Pressure Range
- 0 to 60
- Primary Scale Units
- psi
- IP/NEMA Rating
- Not Rated
- Case Material
- Stainless Steel
- Includes
- Stainless Steel Cover and Padded Carry Pouch
- Process Connection Gender
- Male
- Sensor Material
- 316 Stainless Steel
- Accuracy Grade
- Not Graded
- Process Temperature Range
- 0 Degrees to 150 Degrees F
- Pressure Gauge Type
- Test Pressure Gauge
- Primary Scale Pressure Measurement - Maximum
- 60 psi
- Process Media Temperature - Maximum
- 150 Degrees F
- Primary Scale Pressure Measurement - Minimum
- 0 psi
- Process Media Temperature - Minimum
- 0 Degrees F
Description
Pressure Gauge, Nominal Dial Size 3 in, Accuracy +/-0.10 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Location Lower, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Pressure Gauge Type Test Pressure Gauge, Sensor Material 316 Stainless Steel, Accuracy Grade Not Graded, Series 2086, Primary Scale Units psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.