Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # 638008S6G02LS0L1000#/BR-XS3

  • Zoro # G215623794


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
8008S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638008S6G02LS0L1000#/BR-XS3
Zoro #
G215623794
UPC #
-
Country of Origin
Mexico

Dimensions

Process Connection Size
1/4 in
Case Diameter
3.74 in
Case Depth
1.61 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
8008S
Lens Material
Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
Yes
Socket Material
316SS
Standards
CE, CRN, EN837-1, RoHS, UKCA
Case Color
Metallic
Case Material
316 Stainless Steel
Pointer Color
Black
Pressure Range Type
Pressure
Dial Color
White
Sensor Material
316SS
Process Connection Gender
Male
NEMA Enclosure Rating
4X
Dial Face Material
Aluminum
Primary Scale Color
Black
Operating Temperature - Maximum
158 Degrees F
Non-Sparking
No
Over-Pressure Limit
110% of Full Scale
Scale Type
Dual
Primary Scale Pressure Measurement - Minimum
0 psi
Includes Calibration Certificate
No
Secondary Scale Pressure Measurement - Minimum
0 bar
Case Liquid
Glycerin
Bezel Material
316 Stainless Steel
IP Rating
IP66
Accuracy Grade
EN 837-1
Operating Temperature - Minimum
20 Degrees F
Secondary Scale Pressure Measurement - Maximum
70 bar
Primary Scale Pressure Measurement - Maximum
1,000 psi
Secondary Scale Units
bar
Pressure Gauge Type
Industrial Pressure Gauge
Compatible with Brand
Universal
Process Media Temperature - Maximum
212 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Field Fillable
Yes
Dry Dampening Feature
Glycerin
Pointer Material
Aluminum
Resistance Properties
Corrosion Resistant

Description

Pressure Gauge, Accuracy +/-1.60 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Glycerin, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable Yes, Socket Material 316SS, Sensor Material 316SS, Accuracy Grade EN 837-1, Series 8008S, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.