Pressure Switch, Standard, SPDT, 1/4" MNPT, 200 to 2000 psi Range, 316 Stainless Steel

  • Mfr # APAN41H012LB022000#-NSR

  • Zoro # G4709381


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4 in MNPT
Range
200 to 2000 psi
Housing Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APAN41H012LB022000#-NSR
Zoro #
G4709381
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4 in MNPT
Range
200 to 2000 psi
Housing Material
316 Stainless Steel
Factory On Setting
300 psi
Factory Off Setting
200 psi
Standards
CE, CRN, CSA, ROHS, UL
AC Contact Rating
5A at 125/250V AC
Compatible With
Air and Liquids
IP Rating
IP67
Off Set Point
Field Adjustable
DC Contact Rating
3A @ 28V DC Inductive, 5A @ 28V DC Resistive
Process Connection
1/4 in MNPT
Electrical Connection
3-18 AWG PVC Insulated 12" Wire Leads
On Set Point
Field Adjustable
Wetted Materials
316 Stainless Steel, Buna-N
Operating Temp. Range
-40 Degrees to 210 Degrees F
Burst Pressure
30,000 psi
Pressure Switch Electrical Contact Form
SPDT
Series
A-Series
Pressure Switch Range
200 to 2000 psi
Material
316 Stainless Steel
Set Point - Minimum
300 psi
Actuator Style
Piston
Pressure - Maximum
2,000 psi
Adjustable Range Type
Field Adjustable
Set Point - Maximum
2,000 psi
Pressure - Minimum
200 psi
Resistance Properties
Watertight
Compatible Media
Compressed Air, Liquid
Hazardous Location Specification
Not Rated

Description

Pressure Switch, Range 200 to 2000 psi, Process Connection 1/4 in MNPT, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection 3-18 AWG PVC Insulated 12 In. Wire Leads, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 30,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.